Menu Search
Search
EATON #47-54828-15

Front/Back Panel, 1 PH, Stainless Steel

SKU # 78668010952
Accessory Type: Front/Back Panel
Transformer Type: Ventilated, Dry Type Distribution
Transformer Size: 1 PH
Material: Stainless Steel
Dimensions: LxWxH: 1.1 x 1.1 x 1.1 in.
Application: Frame 844