Menu Search
Search
SIEMENS #MT1000AZ

Transformer, Control Power; 240/480VAC Primary; 50/60 Hz; 1000 VA

SKU # 75455465672 Manufacturer Series: Class MT

Compare

Maximum number of products selected.
Type: Control Power Transformer
Volts, Primary: 240/480V AC
Volts, Secondary: 120V AC
Power Rating: 1000 VA
Frequency: 50/60 Hz
Construction Style: Epoxy Encapsulated
Mounting: Surface
Terminals: Touchsafe Screw
Insulation Class Rating: Class 180 deg C
Temperature Rise: 120 deg C

Industrial control power transformers step voltages down to lower levels for use in machine tool and industrial control circuits. They also isolate control circuits from all power and lighting circuits reducing noise interference. Industrial and construct