Menu Search
Search
HAMMOND MANUFACTURING #270CAX

Transformer, Power; 117VAC Primary; 50/60 Hz; 65 VA

SKU # 62398024176 Manufacturer Series: 200 Series
RoHS Compliant

Compare

Maximum number of products selected.
Type: Power Transformer
Volts, Primary: 117V AC
Volts, Secondary: 500V AC
Output Rating, Current: 81mA
Power Rating: 65 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: HxWxD: 3.13 x 2.5 x 3 in.

Additional Info: Vertical Mount, Hi-Pot Tested at 2000 VRMS