Menu Search
Search
HAMMOND MANUFACTURING #187D24

Transformer, Power; 115VAC Primary; 50/60 Hz; 30 VA

SKU # 62398076123 Manufacturer Series: 187 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 24V AC
Output Rating, Current: 1.2A
Power Rating: 30 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Dimensions: HxWxD: 1.93 x 3.25 x 1.68 in.

Additional Info: Hi-Pot Tested at 2000 VRMS