Menu Search
Search
HAMMOND MANUFACTURING #187F10

Transformer, Power; 115VAC Primary; 50/60 Hz; 100 VA

SKU # 62398076138 Manufacturer Series: 187 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 10V AC
Output Rating, Current: 10A
Power Rating: 100 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Dimensions: HxWxD: 2.56 x 4.03 x 2.25 in.

Additional Info: Hi-Pot Tested at 2000 VRMS