Menu Search
Search
EATON #3A39136H01

Transformer, Control Power; 5000 VA; 2400V Primary

SKU # 78668526353
Type: Control Power Transformer
Volts, Primary: 2400V
Volts, Secondary: 120/240V
Power Rating: 5000 VA

Additional Info: Medium Voltage VCP, Recommended Fuse Rating: 5.5 kV, 5.0A