Menu Search
Search
EATON #M050-152

Current Metering Transformer, 1500:5 A, 600 VAC 60Hz

SKU # 78211426525 Manufacturer Series: Series M
Type: Current Metering Transformer
Current Ratio - Amps: 1500:5 A
Voltage Rating: 600 VAC 60Hz
Application: Electronic Meter, Split Core
ANSI Relay Accuracy: ANSI-B0.1, 1.2%
Window Size: HxW: 4.1 x 7.1 in.

Eaton's low voltage current transformers are available in both solid core and split core designs. Engineered for electronic metering applications, all solid core designs and selected split core designs offer ANSI metering quality accuracy. The current tra