Menu Search
Search
DURHAM #ASTRA

Instrument Current Transformer, 200:5A, 600 VAC, 60 Hz

SKU # 78027798905

Compare

Maximum number of products selected.
Type: Current Metering Transformer
Current Ratio - Amps: 200:5A
Voltage Rating: 600 VAC, 60 Hz
Application: Pad Mounted Distribution Transformers
BIL kV: 10
Rating Factor: 4.0 RF at 30/55/85 deg C
Window Size: 4.50 in. H x 3.50 in. W

DURHAM ASTRA TYPE AP2 601A CT 200;5