Menu Search
Search
SOLAHD #E2H300S

Distribution Transformer, 300 KVA, 480V Delta Primary

SKU # 78347214832
RoHS Compliant
Type: Distribution, Dry-Type Transformer
KVA: 300 KVA
Volts, Primary: 480V Delta
Volts, Secondary: 208/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2) 2.5 Percent FCAN, (4) 2.5 Percent FCBN
Winding: Copper
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 46.00x36.00x24.00 in.