Menu Search
Search
GENERAL ELECTRIC #9T83B2674

Transformer, Vented Dry-Type; NEMA 2; 75 kVA; 240 x 480VAC

SKU # 78317316711 Manufacturer Series: Type QL

Compare

Maximum number of products selected.
Type: Vented Dry-Type Transformer
KVA: 75 kVA
Volts, Primary: 240 x 480VAC
Volts, Secondary: 12/240V
Phase: 1
Frequency Rating: 60
Taps: +2, -4 2.5%
Temperature Rise: 150 deg C
Construction: Aluminum
Enclosure Rating: NEMA 2
Weight: 510 lb.

GE 9T83B2674 AL 1P 75KVA 240X480-12