Menu Search
Search
EATON #H57M47T49CUEE

Transformer, K Factor; 60Hz; 3 Phase; 575V Primary; 150 kVA

SKU # 78668008736 Manufacturer Series: KT4
Type: K Factor Transformer
KVA: 150 KVA
Volts, Primary: 575V
Volts, Secondary: 480Y/277V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)Plus 2.5pct x (4)Minus 2.5pct
Winding: Copper
Temperature Rise: 150 deg C
Construction: Ventilated, Drip-Proof
Enclosure Rating: NEMA 2
Enclosure HxWxD: 56.17x31.44x24.67 in.
Weight: 1554 lb.

Eaton K-Factor Transformers address the problems caused by non-linear loads and harmonics. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products, including standard NEMA 2 Enclosures.

Additional Info: Frame Size: 917, Insulation Temperature: 220 deg C, Weathershield: WS34