Menu Search
Search
EATON #H48M28F12CUNVLS52

Transformer, K Factor; 60Hz; 3 Phase; 480V Primary; 112.5 kVA

SKU # 78668009076 Manufacturer Series: KT4
Type: K Factor Transformer
KVA: 112.5 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)Plus 2.5pct x (4)Minus 2.5pct
Winding: Copper
Temperature Rise: 115 deg C
Construction: Non-Ventilated
Enclosure HxWxD: 56.17x31.44x24.67 in.
Weight: 1792 lb.

Eaton K-Factor Transformers address the problems caused by non-linear loads and harmonics. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products, including standard NEMA 2 Enclosures.

Additional Info: Frame Size: 917N, Insulation Temperature: 220 deg C