Menu Search
Search
EATON #HT44N11S05CU

Transformer, K Factor; 60Hz; 1 Phase; 440V Primary; 5 kVA

SKU # 78668008737 Manufacturer Series: KT4
Type: K Factor Transformer
KVA: 5 KVA
Volts, Primary: 440V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 115 deg C
Construction: Ventilated, Drip-Proof
Enclosure Rating: NEMA 2
Enclosure HxWxD: 30.25x16.87x15.82 in.
Weight: 180 lb.

Eaton K-Factor Transformers address the problems caused by non-linear loads and harmonics. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products, including standard NEMA 2 Enclosures.

Additional Info: Frame Size: 815, Insulation Temperature: 180 deg C, Weathershield: WS15