The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EATON #HT20P11F37

Transformer, K Factor; 240/480V Primary; 1 Phase; 60Hz; 37.5 kVA

SKU # 78668002447 Manufacturer Series: KT4
View more versions of this product
KVA: 37.5 KVA
Enclosure HxWxD: 37.53x22.59x19.50 in.
Weight: 278 lb.
Type: K Factor Transformer
Volts, Primary: 240/480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Taps: (1)Plus 5pct(2)Minus 5pct x (2)Plus 2.5pct(4)Minus 2.5pct
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Ventilated, Drip-Proof
Enclosure Rating: NEMA 2

Eaton K-Factor Transformers address the problems caused by non-linear loads and harmonics. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products, including standard NEMA 2 Enclosures.

Additional Info: Frame Size: 817, Insulation Temperature: 220 deg C, Weathershield: WS11