Menu Search
Search
EATON #V48M28T50EE

Transformer, General-Purpose; 480V Primary; 60Hz; 50 kVA

SKU # 78668004370 Manufacturer Series: DT-3 Series
Type: Energy Efficient Transformer
KVA: 50
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (4)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 39.00x29.00x22.00"
Weight: 531 lb. (441kg)

Additional Info: NEMA TP-1