Menu Search
Search
EATON #V48M47T30N

Transformer, General-Purpose; 480V Primary; 3 Phase; 30 kVA

SKU # 78668032481 Manufacturer Series: DT3 Series
Type: General Purpose Transformer
KVA: 30 KVA
Volts, Primary: 480V
Volts, Secondary: 480Y/277V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (4)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 30.12x20.12x14.12" (76x51x36cm)
Weight: 230 lb. (104kg)