Menu Search
Search
EATON #V48M22T30EE

Transformer, General-Purpose; 3 Phase; 60Hz; 30 kVA

SKU # 78668002970 Manufacturer Series: DT3 Series

Compare

Maximum number of products selected.
View more versions of this product
KVA: 30 KVA
Enclosure HxWxD: 30.12x20.12x14.12" (76x51x36cm)
Weight: 315 lb.
Type: General Purpose Transformer
Volts, Primary: 480V
Volts, Secondary: 240V w/120V Tap
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (4)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2

Additional Info: 240V, w/120V B Phase Lighting Tap