Menu Search
Search
EATON #S20N11P01P

Transformer, General-Purpose; 1 Phase; Aluminum Winding; 1 kVA

SKU # 78668007368 Manufacturer Series: EP Series
View more versions of this product
KVA: 1 KVA
Volts, Primary: 240x480V
Enclosure HxWxD: 8.37x6.00x5.50" (21x15x13cm)
Weight: 30 lb. (13kg)
Type: General Purpose Transformer
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R