Menu Search
Search
EATON #V48D28T5516

Transformer, Dry-Type Distribution; 480V Primary; 3 Phase; 500 kVA

SKU # 78668014730
Type: Distribution, Dry-Type
KVA: 500 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5% x (2)-2.5%
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Weight: 2415 lb.