Menu Search
Search
EATON #N39M34T30XCU

Non-Linear Transformer, 30 kVA, 400 VAC Delta Primary

SKU # 78668011155 Manufacturer Series: KT-13
Type: K-Factor Non-Linear Transformer
KVA: 30 kVA
Volts, Primary: 400 VAC Delta
Volts, Secondary: 400Y/231 VAC
Phase: 3
Frequency Rating: 50/60Hz
Taps: (2)+2.5% FCAN x (4)-2.5% FCBN
Winding: Copper
Temperature Rise: 150°C
Construction: Ventilated, Steel
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 30 x 23 x 16-1/2 in.
Weight: 436 lb.

A common industry term for the amount of harmonics produced by a given load is the K-factor. The larger the K-factor, the more harmonics are present. Linear loads, for example, have a K-factor of 1. Transformers may carry a K-factor rating to define the t