Menu Search
Search
EATON #N48M64T15EE

Non-Linear Transformer, 15 kVA, 480 VAC Primary, 3 PH

SKU # 78668013503 Manufacturer Series: KT-13
Type: K-Factor Non-Linear Transformer
KVA: 15 kVA
Volts, Primary: 480 VAC
Volts, Secondary: 240Y/139 VAC
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5% x (4)-2.5%
Winding: Aluminum
Temperature Rise: 150°C
Construction: Ventilated, Steel
Enclosure Rating: NEMA 2

A common industry term for the amount of harmonics produced by a given load is the K-factor. The larger the K-factor, the more harmonics are present. Linear loads, for example, have a K-factor of 1. Transformers may carry a K-factor rating to define the t