Menu Search
Search
EATON #Z29N12S02

Hazardous Location Transformer, 2 kVA, 208 VAC Primary

SKU # 78668011569 Manufacturer Series: Series EPZ

Compare

Maximum number of products selected.
Type: Hazardous Location Transformer
KVA: 2 kVA
Volts, Primary: 208 VAC
Volts, Secondary: 120 VAC
Phase: 3
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 115°C
Construction: Encapsulated, Steel
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 14.56 x 11.21 x 6.53 in.
Weight: 47 lb.