Menu Search
Search
EATON #Y38M28T45X

General Purpose Transformer, 45 kVA, 380 VAC Primary

SKU # 78668001197 Manufacturer Series: Series EPT

Compare

Maximum number of products selected.
Type: General Purpose Transformer
KVA: 45 kVA
Volts, Primary: 380 VAC
Volts, Secondary: 208Y/120 VAC
Phase: 3
Frequency Rating: 50/60Hz
Taps: (2)+2.5% FCAN x (4)-2.5% FCBN
Winding: Aluminum
Temperature Rise: 115°C
Construction: Encapsulated, Steel
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 32.06 x 30.29 x 15.68 in.
Weight: 1320 lb.