Menu Search
Search
EATON #V39D63T330X

General Purpose Transformer, 30 kVA, 400 VAC Primary

SKU # 78668011395 Manufacturer Series: DT-3

Compare

Maximum number of products selected.
Type: Dry Type Distribution Transformer
KVA: 30 kVA
Volts, Primary: 400 VAC
Volts, Secondary: 230Y/133 VAC
Phase: 3
Frequency Rating: 50/60Hz
Taps: (2)+2.5% x (2)-2.5%
Winding: Aluminum
Temperature Rise: 150°C
Construction: Ventilated, Steel
Enclosure Rating: NEMA 2