Menu Search
Search
EATON #T52M11F25EE

General Purpose Transformer, 25 kVA, 460 VAC Primary

SKU # 78668013653 Manufacturer Series: DS-3

Compare

Maximum number of products selected.
Type: Dry Type Distribution Transformer
KVA: 25 kVA
Volts, Primary: 460 VAC
Volts, Secondary: 120/240 VAC
Phase: 1
Frequency Rating: 60Hz
Taps: (2)+2.5% x (4)-2.5%
Winding: Aluminum
Temperature Rise: 115°C
Construction: Ventilated, Steel
Enclosure Rating: NEMA 2