Menu Search
Search
EATON #V25R62T22

General Purpose Transformer, 225 kVA, 220 VAC Primary

SKU # 78668007591 Manufacturer Series: DT-3

Compare

Maximum number of products selected.
Type: Dry Type Distribution Transformer
KVA: 225 kVA
Volts, Primary: 220 VAC
Volts, Secondary: 460Y/266 VAC
Phase: 3
Frequency Rating: 60Hz
Taps: (1)+5% FCAN x (2)-5% FCBN
Winding: Aluminum
Temperature Rise: 150°C
Construction: Ventilated, Steel
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 62.18 x 31.44 x 30.68 in.
Weight: 1431 lb.