Menu Search
Search
EATON #V48M24T15EE

General Purpose Transformer, 15 kVA, 480 VAC Delta Primary

SKU # 78668005415 Manufacturer Series: DT-3
Type: General Purpose Energy Efficient Transformer
KVA: 15 kVA
Volts, Primary: 480 VAC Delta
Volts, Secondary: 240 VAC Delta
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5% FCAN x (4)-2.5% FCBN
Winding: Aluminum
Temperature Rise: 150°C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: HxWxD: 30 x 23 x 16-1/2 in.
Weight: 221 lb.