Menu Search
Search
EATON #T52M11S15EE

General Purpose Transformer, 15 kVA, 460 VAC Primary

SKU # 78668006377 Manufacturer Series: DS-3

Compare

Maximum number of products selected.
Type: Dry Type Distribution Transformer
KVA: 15 kVA
Volts, Primary: 460 VAC
Volts, Secondary: 120/240 VAC
Phase: 1
Frequency Rating: 60Hz
Taps: (2)+2.5% FCAN x (4)-2.5% FCBN
Winding: Aluminum
Temperature Rise: 150°C
Construction: Ventilated, Steel
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 31.3 x 22.89 x 18.39 in.
Weight: 235 lb.