Menu Search
Search
EATON #T38M14E15EE

General Purpose Transformer, 15 kVA, 380 VAC Primary

SKU # 78668010432 Manufacturer Series: DS-3
Type: Dry Type Distribution Transformer
KVA: 15 kVA
Volts, Primary: 380 VAC
Volts, Secondary: 110/220 VAC
Phase: 1
Frequency Rating: 60Hz
Taps: (2)+2.5% FCAN x (4)-2.5% FCBN
Winding: Aluminum
Temperature Rise: 150°C
Construction: Ventilated, Steel
Enclosure Rating: NEMA 2
Enclosure HxWxD: HxWxD: 31.3 x 22.89 x 18.39 in.
Weight: 243 lb.