Menu Search
Search
EATON #V85G22E15XCE

General Purpose Transformer, 15 kVA, 3 PH, NEMA 2

SKU # 78668004964 Manufacturer Series: DT-3
Type: Dry Type Distribution Transformer
KVA: 15 kVA
Volts, Primary: 380/400/415/440/460/480 VAC
Volts, Secondary: 240 VAC Delta/120 VAC Midtap
Phase: 3 PH
Frequency Rating: 50/60Hz
Taps: (2)-5% FCBN
Winding: Aluminum
Temperature Rise: 150°C
Construction: Ventilated, Steel
Enclosure Rating: NEMA 2