Menu Search
Search
EATON #S27N12P01P

General Purpose Transformer, 1 kVA, 277 VAC Primary, 1 PH

SKU # 78668008779 Manufacturer Series: Series EP
Type: General Purpose Transformer
KVA: 1 kVA
Volts, Primary: 277 VAC
Volts, Secondary: 120 VAC
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 115°C
Construction: Encapsulated
Enclosure Rating: NEMA 3
Enclosure HxWxD: HxWxD: 13.03 x 5.53 x 6.56 in.
Weight: 28 lb.