Menu Search
Search
EATON #S71N24P01P

General Purpose Transformer, 1 kVA, 110 VAC Primary, 1 PH

SKU # 78668013566 Manufacturer Series: Series EP
Type: General Purpose Transformer
KVA: 1 kVA
Volts, Primary: 110 VAC
Volts, Secondary: 240 VAC Delta
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 115°C
Construction: Encapsulated, Steel
Enclosure Rating: NEMA 3R