Menu Search
Search
EATON #MD330E93

Cutler-Hammer Motor Drive Isolation Transformer, 330 kVA, 3 PH, NEMA 2

SKU # 78668033233 Manufacturer Series: Series MD
Type: Motor Drive Isolation Transformer
KVA: 330 kVA
Volts, Primary: 460 VAC Delta
Volts, Secondary: 575Y/332 VAC
Phase: 3 PH
Temperature Rise: 150°C
Horsepower: 300 Hp
Taps: (1)+5% FCAN x (1)-5% FCBN
Winding: Aluminum
Construction: DT-3, Ventilated
Enclosure Rating: NEMA 2
Weathershield Number: WS35
Dimensions: LxWxH: 36.23 x 44.2 x 75 in.
Frequency: 60Hz
Mounting: Slotted Screw

Eaton's motor drive isolation transformers are manufactured using high quality construction and are available in a wide range of ratings to meet specific voltage conversion requirements. Motor drive isolation transformers can be used anywhere a variable f