Menu Search
Search
SOLAHD #HS19B150

Buck-Boost Transformer 50/60Hz 1 Ph 0.15 KVA

SKU # 78347213104 Manufacturer Series: HS19B Series
Type: Buck-Boost Transformer
KVA: 0.15 KVA
Volts, Primary: 120x240V
Volts, Secondary: 12/24V
Phase: 1
Frequency Rating: 50/60Hz
Winding: Aluminum
Construction: Encapsulated
Enclosure HxWxD: 8.00x4.00x3.00"
Weight: 5 lb.