Menu Search
Search
SQUARE D COMPANY #9070EO4D1

Control Transformer, 300 VA, 110 VAC Secondary, 50/60Hz

SKU # 78590183783 Manufacturer Series: Series EO

Compare

Maximum number of products selected.
Warning – California Prop 65
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480, 220/440, 230/460 VAC
Volts, Secondary: 110 VAC
VA Rating: 300 VA
Frequency Rating: 50/60Hz
Insulation Class: 130°C
Temperature Rise: 80°C
Size: HxWxD: 3.75 x 5.56 x 4.5 in.
Terminal Type: Screw Clamp

Warning – California Prop 65

Warning: This product can expose you to chemicals including phenyl glycidyl ether, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.