Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Electrical and Power Distribution
Transformers
Control Transformers
#CE750MC
SOLAHD
#CE750MC
Transformer, Industrial Control; Open Enclosure; 750 VA
SKU
#
78347201291
Manufacturer Series:
International Series
Add to List
Add to Quote
Compare
Maximum number of products selected.
Specifications
Type:
Industrial Control Transformer
Enclosure Construction Style:
Open
Volts, Primary:
240/415/480, 230/400/460, 220/380/440V
Volts, Secondary:
120/240, 115/230,110/220V
VA Rating:
750 VA
Frequency Rating:
50/60 Hz
Size:
HxWxD: 5.63 x 6.38 x 6 in.
Description
Additional Info: Design Type: Encapsulated