Menu Search
Search
SOLAHD #E050TE

Transformer, Industrial Control; Encapsulated Enclosure; 50 VA

SKU # 78347200205 Manufacturer Series: International Series
View more versions of this product
VA Rating: 50 VA
Size: HxWxD: 2.96 x 3.39 x 4.36 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/240/415
Volts, Secondary: 24
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Screw