Menu Search
Search
SIEMENS #4AP2042-8CC40-0HA0

Transformer, Industrial Control; Open Enclosure; 630 VA

SKU # 75455493160 Manufacturer Series: SIDAC-T 4AP
RoHS Compliant
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 380-500V Star/220-289V Delta
Volts, Secondary: 400V Star/230V Delta
VA Rating: 630 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 6.61 x 8.62 x 6.61 in.
Terminal Type: Screw/Tab

SIE 4AP2042-8CC40-0HA0 XFMR3-PH.63K