Menu Search
Search
SIEMENS #4AM3841-8BD40-0CN2

Transformer, Industrial Control; Open Enclosure; 160 VA

SKU # 75455493161 Manufacturer Series: SIDAC-T 4AM
RoHS Compliant
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 190-575V
Volts, Secondary: 230V
VA Rating: 160 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Terminal Type: Screw/Tab

SIE 4AM3841-8BD40-0CN2 XFMR1-PH0.16