Menu Search
Search
SIEMENS #MTG1000A

Transformer, Industrial Control; 50/60 Hz; 1000 VA

SKU # 75455452045 Manufacturer Series: Class MTG
View more versions of this product
VA Rating: 1000 VA
Insulation Class: 180 deg C
Temperature Rise: 120 deg C
Size: HxWxD: 14.3 x 10.2 x 10.9 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 220/230/240/440/460/480V
Volts, Secondary: 110/115/120V
Frequency Rating: 50/60 Hz
Terminal Type: Screw