Menu Search
Search
SIEMENS #US2:MTG0350Y

Transformer, Industrial Control; 347V Primary; 50/60 Hz; 350 VA

SKU # 80476636260 Manufacturer Series: Class MTG
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 347V
Volts, Secondary: 24V
VA Rating: 350 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C

SIE US2:MTG0350Y CONTROL TRANSFORME