Menu Search
Search
SIEMENS #KT7300

Transformer, Control Power Kit; 277V Primary; 50/60 Hz; 300 VA

SKU # 78308778985
Type: Control Power Transformer Kit
Enclosure Construction Style: Open
Volts, Primary: 277V
Volts, Secondary: 120V
VA Rating: 300 VA
Frequency Rating: 50/60 Hz
Terminal Type: Screw, Touchsafe
Fusing: 2-Pole Primary Fuse Block and Current Limiting Fuses Class CC Rejection Type and 1-Pole Secondary Type K Fuse Block and a 13/32 x 1-1/2 in. Fuse

SIE KT7300 CONTROL TRANSFORMER277-1