Menu Search
Search
EATON #CE0100E4CCE

Transformer, Industrial Control; Screw Terminals; 100 VA

SKU # 78668004095 Manufacturer Series: MTE Series
RoHS Compliant
View more versions of this product
VA Rating: 100 VA
Size: HxWxD: 3.19 x 3.75 x 3.63 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 550/575/600V
Volts, Secondary: 110/115/120V
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Screw

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: No Taps