Menu Search
Search
EATON #C0050E4CFB

Transformer, Industrial Control; Molded-in Terminals; 50 VA

SKU # 78668000110 Manufacturer Series: MTE Series
RoHS Compliant
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 550/575/600V
Volts, Secondary: 110/115/120V
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 3.94 x 3 x 3 in.
Terminal Type: Molded-in
Fusing: Primary 2-Pole Rejection Type Fuse Block, Secondary Fuse Clips 13/32 in. x 1-1/2 in. Fuses

Additional Info: Coil Material: Copper Winding