Menu Search
Search
EATON #CE1500K6RCEFS

Transformer, Industrial Control; Impregnated Enclosure; 1500 VA

SKU # 78668004255 Manufacturer Series: MTK Series
RoHS Compliant
Type: Industrial Control Transformer
Enclosure Construction Style: Impregnated
Volts, Primary: 220/380/400/415V
Volts, Secondary: 110V
VA Rating: 1500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 115 deg C
Terminal Type: Screw

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: No Taps