Menu Search
Search
EATON #C0150E2N

Transformer, Industrial Control; 22/23/24V Secondary; 150 VA

SKU # 78668000506 Manufacturer Series: MTE Series
RoHS Compliant
View more versions of this product
VA Rating: 150 VA
Volts, Primary: 220/440V, 230/460V, 240/480V
Fusing: Primary Jumpers, Secondary Fuse Clips
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Secondary: 22/23/24V
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Molded-in

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: Coil Material: Copper Winding