Menu Search
Search
EATON #C0250E3CFB

Transformer, Industrial Control; 115/95V Secondary; 250 VA

SKU # 78668042144 Manufacturer Series: MTE Series
RoHS Compliant
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 230/460/575V
Volts, Secondary: 115/95V
VA Rating: 250 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 5.2 x 4.5 x 4.76 in.
Terminal Type: Molded-in
Fusing: Primary 2-Pole Rejection Type Fuse Block, Secondary Fuse Clips 13/32 in. x 1-1/2 in. Fuses

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: Coil Material: Copper Winding