Menu Search
Search
EATON #C0050E1W

Cutler-Hammer® Industrial Control Transformer, 50 VA, 120 VAC Primary

SKU # 78211606452 Manufacturer Series: Series MTE
RoHS Compliant
Type: Industrial Control Transformer
Enclosure Construction Style: Epoxy Encapsulated
Volts, Primary: 120 VAC
Volts, Secondary: 12 VAC
VA Rating: 50 VA
Frequency Rating: 50/60Hz
Insulation Class: 130°C
Temperature Rise: 55°C
Size: HxWxD: 4.04 x 3 x 3.61 in.