The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
ACME ELECTRIC CORP #CE060750

Transformer, Industrial Control; Encapsulated Enclosure; 750 VA

SKU # 04750319675 Manufacturer Series: CE Series
View more versions of this product
VA Rating: 750 VA
Size: HxWxD: 4.66 x 5.25 x 6.81 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480
Volts, Secondary: 120
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Screw