Menu Search
Search
ACME ELECTRIC CORP #TB81216

Transformer, Industrial Control; 50/60 Hz; 750 VA

SKU # 04750335016 Manufacturer Series: TB Series
View more versions of this product
VA Rating: 750 VA
Volts, Primary: 240/480
Volts, Secondary: 120
Size: HxWxD: 4.43 x 5.25 x 6.46 in.
Terminal Type: Screw
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C